PARKER
PARKER
7141-50200
PARKER PARKER
Description
7141-50200 HOSE ; 1/2"RD FUEL T SINGLE WELD 500FT/REL
Welding Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Part #
7141-50200
BDI #
26664889
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7141-50200/p/26664889
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.131
Product Group - BDI
F02192
Type of Hose
Welding
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Red
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Bending | Brazing | Cutting | Fabricating | Gouging | Joining | Piercing | Pre-Heating | Post-Heating | Severing | Soldering | Straightening | Surfacing | Trimming
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Welding
Manufacturer URL
https://ph.parker.com
Long Description
Welding Hose; 1/2" Inside Diameter; 7/8" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
0.875 Inch | 22.225 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



