https://www.bdiexpress.com/medias/INDLGSHOSEXX-7212-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1OXxpbWFnZS9qcGVnfGFHVmhMMmd3WVM4eE1EazROVEV3TlRRMU56RTRNaTlKVGtSTVIxTklUMU5GV0ZoZk56SXhNbDlDVEV0Zk16QXdlRE13TUM1cWNHY3xiOTc5MzhiMDg3YjRiMDFlM2MyOWQzZTNlNmY1ZDc0YWI0ZmY0NWNiNGQ5OTZmMDBiYzdlYzk4NWZiZjc2ZGVm
https://www.bdiexpress.com/medias/INDLGSHOSEXX-7212-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTk1OXxpbWFnZS9qcGVnfGFHVmhMMmd3WVM4eE1EazROVEV3TlRRMU56RTRNaTlKVGtSTVIxTklUMU5GV0ZoZk56SXhNbDlDVEV0Zk16QXdlRE13TUM1cWNHY3xiOTc5MzhiMDg3YjRiMDFlM2MyOWQzZTNlNmY1ZDc0YWI0ZmY0NWNiNGQ5OTZmMDBiYzdlYzk4NWZiZjc2ZGVm
PARKER
PARKER
7212-381BK
PARKER PARKER
Description
7212-381BK OIL RESISTANT HOSE ; 3/8"-BLK JIFFYHOSE-300PSI 700FT/ROLL
Multipurpose Hose; 3/8" Inside Diameter; 0.617" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
7212-381BK
BDI #
21538904
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7212-381BK/p/21538904
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142006
Weight / Kilogram
0.052
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Agriculture | Construction | Industrial | Automotive
Price Unit
REEL
Package Quantity
700FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 700 FEET
Inch - Metric
Inch
Other Features
One Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
84
Long Description
Multipurpose Hose; 3/8" Inside Diameter; 0.617" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.617 Inch | 15.672 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

