Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7219-1250130 https://www.bdiexpress.com/medias/INDLGSHOSEXX-7219-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY4MnxpbWFnZS9qcGVnfGFHRm1MMmhqTlM4eE1EazROVEV3TnpNNU1EUTVOQzlKVGtSTVIxTklUMU5GV0ZoZk56SXhPVjlDVEV0Zk16QXdlRE13TUM1cWNHY3xmNGRmNzg0MjVmMWNhOWRkZWM5ZjA3YzhjNjA0Y2YyYmViOWY4NjJkMGUxY2Y5NDBlN2MzZDMzMWI0YTE2M2Fi
24969270 Hoses 

PARKER PARKER

7219-1250130

Description

7219-1250130 FLEX SUCTION HOSE ; 1-1/4"-EZ FORM 130FT/ROLL

Multipurpose Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 75 PSI | 5 Bar Operating Pressure

Part #

7219-1250130

BDI #
24969270

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PARKER
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.227
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-30 To 212 Deg F
Operating Pressure
75 PSI | 5 Bar
Typical Use
Buses | Cranes | Mobile Off-Road Equipment
Price Unit
REEL
Package Quantity
130FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 130 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
65
Long Description
Multipurpose Hose; 1-1/4" Inside Diameter; 1.7" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 75 PSI | 5 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.7 Inch | 43.18 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh