

PARKER
PARKER
7244-500
PARKER PARKER
Description
7244-500 SAND BLAST HOSE ; 1/2IN 150PSI 50FT/REL NON RETURNABLE POR
Material Handling Hose; 1/2" Inside Diameter; 1.051" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Part #
7244-500
BDI #
26663730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7244-500/p/26663730
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.152
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-20 To 160 Deg F
Operating Pressure
300 PSI | 21 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
2 Plies of Textile
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://ph.parker.com
Weight / LBS
16.5
Long Description
Material Handling Hose; 1/2" Inside Diameter; 1.051" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 300 PSI | 21 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.051 Inch | 26.695 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh