PARKER
PARKER
7322-200200 RED
PARKER PARKER
Description
7322-200200 RED AIR AND WATER HOSE ; SUPERFLEX 2" RED
Multipurpose Hose; 2" Inside Diameter; 2.6" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Part #
7322-200200 RED
BDI #
23677038
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7322-200200-RED/p/23677038
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agriculture | Construction | General Industrial
Price Unit
REEL
Package Quantity
200FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 200 FEET
Inch - Metric
Inch
Other Features
Multiple Textile Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
246
Long Description
Multipurpose Hose; 2" Inside Diameter; 2.6" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
2.6 Inch | 66.04 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh