https://www.bdiexpress.com/medias/INDLGSHOSEXX-7650P-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NXxpbWFnZS9qcGVnfGFHRmlMMmcxTUM4eE1EazROVEV4TkRFME1EY3dNaTlKVGtSTVIxTklUMU5GV0ZoZk56WTFNRkJmUjFKT1h6TXdNSGd6TURBdWFuQm58OTRiNmM2NGFhMWQyYmE2MWNhY2UyZGMzZGI4NTEzZWZhMDk4MGE3MDMwZTM5NGI1MTM5ODU0NGRmMzA2MDc4OQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-7650P-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njc2NXxpbWFnZS9qcGVnfGFHRmlMMmcxTUM4eE1EazROVEV4TkRFME1EY3dNaTlKVGtSTVIxTklUMU5GV0ZoZk56WTFNRkJmUjFKT1h6TXdNSGd6TURBdWFuQm58OTRiNmM2NGFhMWQyYmE2MWNhY2UyZGMzZGI4NTEzZWZhMDk4MGE3MDMwZTM5NGI1MTM5ODU0NGRmMzA2MDc4OQ
PARKER
PARKER
7650P-3000
PARKER PARKER
Description
7650P-3000 SUCTION HOSE ; POR 130FT/ROLL
Food Grade Hose; 3" Inside Diameter; 3.583" Outside Diameter; UHMWPE Inner Material; Outer Material; Green; 150 PSI | 10 Bar Operating Pressure
Part #
7650P-3000
BDI #
27840324
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7650P-3000/p/27840324
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.025
Product Group - BDI
F02192
Type of Hose
Food Grade
Inner Material
UHMWPE
Color
Green
Operating Temperature Range
-30 To 212 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Food and Beverage
Price Unit
REEL
Package Quantity
130FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 130 FEET
Inch - Metric
Inch
Other Features
Galvanized Wire Helix and Synthetic Plies
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://ph.parker.com
Weight / LBS
244.4
Long Description
Food Grade Hose; 3" Inside Diameter; 3.583" Outside Diameter; UHMWPE Inner Material; Outer Material; Green; 150 PSI | 10 Bar Operating Pressure
Inside Diameter
3 Inch | 76.2 Millimeter
Outside Diameter
3.583 Inch | 91 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


