

PARKER
PARKER
7685-6-GRA-RL 250FT
PARKER PARKER
Description
7685-6-GRA-RL 250FT FOOD GRADE HOSE ; 0.375" ID 0.765" OD 250FT PER ROLL
Food Grade Hose; 3/8" Inside Diameter; 0.765" Outside Diameter; EPDM Inner Material; Outer Material; Gray; 1500 PSI | 103 Bar Operating Pressure
Part #
7685-6-GRA-RL 250FT
BDI #
27835724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/7685-6-GRA-RL-250FT/p/27835724
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Food Grade
Inner Material
EPDM
Color
Gray
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
1500 PSI | 103 Bar
Typical Use
Equipment Sanitation | Food and Beverage Processing | Preventative Maintenance
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
4 Plies of Aramid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food Grade
Manufacturer URL
https://ph.parker.com
Weight / LBS
52.5
Long Description
Food Grade Hose; 3/8" Inside Diameter; 0.765" Outside Diameter; EPDM Inner Material; Outer Material; Gray; 1500 PSI | 103 Bar Operating Pressure
Outside Diameter
0.765 Inch | 19.431 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh