Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

7IN GRASSVAC CLEAR/BLACK https://www.bdiexpress.com/medias/INDCTHHOSEXX-GS-CLR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3N3xpbWFnZS9qcGVnfGFHVmtMMmd3TVM4eE1UQXdNelkxTURnek5EUTJNaTlKVGtSRFZFaElUMU5GV0ZoZlIxTmZRMHhTWDBKTVMxOHpNREI0TXpBd0xtcHdad3w1YjFhOGUyODE3NjZlODQzMWE4NDk2MDExYzQ4YTkwZjFmNmVjNTYzNzI0ZTg3NTE4NWMwZmU5NjAzYzdlNzZl
425090 Hoses 

CONTINENTAL CONTINENTAL

7IN GRASSVAC CLEAR/BLACK

Description

7IN GRASSVAC CLEAR/BLACK HOSE ; 100FT L 200 MOQ

Vacuum Hose; 7" Inside Diameter; 7.63" Outside Diameter; PVC Outer Material; Clear | Black; 10 PSI | 0.7 Bar Operating Pressure

Part #

20131290

BDI #
425090

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.762
EAN
0037256246777
Product Group - BDI
F02192
Type of Hose
Vacuum
Outer Material
PVC
Color
Clear | Black
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
10 PSI | 0.7 Bar
Typical Use
Ventilation | Ducting
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
9" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Vacuum
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
87.5
Long Description
Vacuum Hose; 7" Inside Diameter; 7.63" Outside Diameter; PVC Outer Material; Clear | Black; 10 PSI | 0.7 Bar Operating Pressure
Outside Diameter
7.63 Inch | 193.802 Millimeter
Inside Diameter
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh