Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8-5/8INX50FT HD WATER DISCHARGE https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCD-HD-WD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwN3xpbWFnZS9qcGVnfGFERmpMMmhrTWk4eE1UQXdNelkwTkRjek9UWXhOQzlKVGtSRFZFaElUMU5GV0ZoZlVFTkVYMGhFWDFkRVh6TXdNSGd6TURBdWFuQm58ZGFmNTMxOTcyMjM1ZDg4NzVhZGY2Mzk5OTM1ZGJmZjEwZWY2YjE2MTA0YTg4ZTI5NmQ0MTNhM2M0NjFiZDRkNQ
24577655 Hoses 

CONTINENTAL CONTINENTAL

8-5/8INX50FT HD WATER DISCHARGE

Description

8-5/8INX50FT HD WATER DISCHARGE HOSE ; NON-RETURNABLE 50FT/BOX

Water Discharge Hose; 8-5/8" Inside Diameter; 9.19" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI | 6.9 Bar Operating Pressure

Part #

8-5/8INX50FT HD WATER DISCHARGE

BDI #
24577655

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.232
EAN
0037256517938
Product Group - BDI
F02192
Type of Hose
Water Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
100 PSI | 6.9 Bar
Typical Use
Mining | Construction
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
4 Spiral-Plies of Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
228.5
Long Description
Water Discharge Hose; 8-5/8" Inside Diameter; 9.19" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI | 6.9 Bar Operating Pressure
Outside Diameter
9.19 Inch | 233.426 Millimeter
Inside Diameter
8.625 Inch | 219.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh