https://www.bdiexpress.com/medias/INDLGSHOSEXX-837-PU-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwMXxpbWFnZS9qcGVnfGFEVXhMMmczTlM4eE1EazROVEV5TlRFNE16VXhPQzlKVGtSTVIxTklUMU5GV0ZoZk9ETTNYMUJWWDBkU1dWOHpNREI0TXpBd0xtcHdad3w0YThiM2JlMWNiZTVlZDI5MGM3Mzg2ZTI2MDc0YTQyYmNjNmZjN2ExOGU1ZjI3OTg0ZDgyYzYyNGViMDg4NGIy
https://www.bdiexpress.com/medias/INDLGSHOSEXX-837-PU-GRY-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYwMXxpbWFnZS9qcGVnfGFEVXhMMmczTlM4eE1EazROVEV5TlRFNE16VXhPQzlKVGtSTVIxTklUMU5GV0ZoZk9ETTNYMUJWWDBkU1dWOHpNREI0TXpBd0xtcHdad3w0YThiM2JlMWNiZTVlZDI5MGM3Mzg2ZTI2MDc0YTQyYmNjNmZjN2ExOGU1ZjI3OTg0ZDgyYzYyNGViMDg4NGIy
PARKER
PARKER
837PU-6-GRA-RL
PARKER PARKER
Description
PARKER 837PU-6-GRA-RL
Multipurpose Hose; 3/8" Inside Diameter; 0.61" Outside Diameter; Rubber Inner Material; Polyurethane Outer Material; Gray; 235 PSI | 16 Bar Operating Pressure
Part #
837PU-6-GRA-RL
BDI #
15050279
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/837PU-6-GRA-RL/p/15050279
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Multipurpose
Inner Material
Rubber
Outer Material
Polyurethane
Color
Gray
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
235 PSI | 16 Bar
Typical Use
Robot and Automotive
Price Unit
REEL
Inch - Metric
Inch
Other Features
High Tensile Fiber Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Multipurpose
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.33069
Long Description
Multipurpose Hose; 3/8" Inside Diameter; 0.61" Outside Diameter; Rubber Inner Material; Polyurethane Outer Material; Gray; 235 PSI | 16 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.61 Inch | 15.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


