https://www.bdiexpress.com/medias/INDGATHOSEXX-LP350-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFEZzJMMmd3T1M4eE1ESTRNVE00T0RVd056RTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRGQXpOVEJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWNmMWI5ZTEwNzgxZjA1YmRlMWY3ZWI4MWU0MTYwZGY3ZWM3OWE1NWQzY2RkZTkzZDU5ZWRlNTc2NGQ5NDIzOQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-LP350-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTUzNHxpbWFnZS9qcGVnfGFEZzJMMmd3T1M4eE1ESTRNVE00T0RVd056RTJOaTlKVGtSSFFWUklUMU5GV0ZoZlRGQXpOVEJmUWt4TFh6TXdNSGd6TURBdWFuQm58ZWNmMWI5ZTEwNzgxZjA1YmRlMWY3ZWI4MWU0MTYwZGY3ZWM3OWE1NWQzY2RkZTkzZDU5ZWRlNTc2NGQ5NDIzOQ
GATES
GATES
85719 8LP350X X50FT
GATES GATES
Description
85719 8LP350X X50' HOSE
Petroleum Hose; 1/2" Inside Diameter; 0.91" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Part #
3220-1301
BDI #
22285463
Details
558.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/85719-8LP350X-X50FT/p/22285463
Your Price
$ 558.72 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
5.29
EAN
0072053498370
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Nitrile
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Open and Outside Area | Well Ventilated Factory Building
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 5 Inch | 4 Braided of High Tensile Synthetic Textile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
32201301
Weight / LBS
11.66
Long Description
Petroleum Hose; 1/2" Inside Diameter; 0.91" Outside Diameter; Nitrile Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.91 Inch | 23.114 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

