Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8C14CT 250FT/CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-C14-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2ODJ8aW1hZ2UvanBlZ3xhR015TDJobE5DODVNelk0TmpRMk1qVTBOakl5TG1wd1p3fDcyMjFjNTdjNTY2YTM5YzUzMGM2ZDY3ZjllOGI4Y2I2ZGQ1ODNiNjA2NjU0Yzc1ZmZlNzcwOGUyNzc1YTRjYmY
1115753 Hoses 

GATES GATES

8C14CT 250FT/CARTON

Description

8C14CT XCTN HYDRAULIC HOSE ; POR C14CT PTFE TYPE B COND250FT/REL

Hydraulic; 13/32" Inside Diameter; 0.55" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 2000 PSI - 138 Bar Operating Pressure

Part #

77523800

BDI #
1115753

Details

24.55 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 24.55 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.05
EAN
0072053204414
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Operating Temperature Range
-65 To 450 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Air Compressor Discharge | Hot Oil and Fluid | Hot and Greasy Environment
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Bend Radius 53 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
77523800
Weight / LBS
0.12
Long Description
Hydraulic; 13/32" Inside Diameter; 0.55" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; ; 2000 PSI - 138 Bar Operating Pressure
Inside Diameter
0.406 Inch | 10.312 Millimeter
Outside Diameter
0.55 Inch | 13.97 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh