GATES
GATES
8C5C-XHX50FT
GATES GATES
Description
8C5CXH X50FT HYDRAULIC HOSE ; POR C5C-XH XTREME HEAT SAE 100R5 50/PACK
Hydraulic; 13/32" Inside Diameter; 0.77" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 2000 PSI - 138 Bar Operating Pressure
Part #
36584003
BDI #
22151108
Details
958.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8C5C-XHX50FT/p/22151108
Your Price
$ 958.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
5.67
EAN
0770075567318
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polymer
Outer Material
Polyester
Color
Blue
Operating Temperature Range
-40 To 302 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Turbo Charger Oil
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Wire Braid and Textile | Bend Radius 46 Inch | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
12.5
Long Description
Hydraulic; 13/32" Inside Diameter; 0.77" Outside Diameter; Polymer Inner Material; Polyester Outer Material; Blue; 2000 PSI - 138 Bar Operating Pressure
Outside Diameter
0.77 Inch | 19.558 Millimeter
Inside Diameter
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


