Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8CR2 2250FT/BALE https://www.bdiexpress.com/medias/INDGATHYDHSE-CR2-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEZ3dMMmd3T0M4eE1EUTVPRE14TmpBME1qSTNNQzlKVGtSSFFWUklXVVJJVTBWZlExSXlYek13TUhnek1EQXVhbkJufGYwZDVlMmNhNWVkZTA2MTg1ZTgyYTEzZTMxZjkyMzBhNTc0NjlmMjEzNzg2Njg5MDYwODRlYWUzYTVjMDA3ODk
20525864 Hoses 

GATES GATES

8CR2 2250FT/BALE

Description

8CR2 XBALE HYDRAULIC HOSE ; POR 2-WIRE BRAID 2250FT/REL

Hydraulic Hose; 1/2" Inner Diameter; 0.85" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure

Part #

46578848

BDI #
20525864

Details

9.4 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.40 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.159
EAN
0770075691822
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Modified SBR
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
16000 PSI | 1103.2 Bar
Typical Use
High-Pressure Hydraulics | Low Flexure/Non-Severe
Price Unit
FT
Package Quantity
2250FT
Order in Multiples of
2250FT
Minimum Order Quantity
2250 FEET
Inch - Metric
Inch
Other Features
4000 PSI | 275.8 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46578848
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.85" Outer Diameter; Nitrile Inner Material; MOuter Diameterified SBR Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.85 Inch | 21.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh