GATES
GATES
8EFG6K X 100REEL
GATES GATES
Description
8EFG6K X100REEL HYDRAULIC HOSE ; POR 100FT/REL
Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Part #
46515029
BDI #
26964010
Details
37.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8EFG6K-X-100REEL/p/26964010
Your Price
$ 37.08 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.27
EAN
0770075722038
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
24000 PSI | 1654.7 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46515029
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.95 Inch | 24.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh