Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8EFG6KXREEL https://www.bdiexpress.com/medias/INDGATSWHOSE-EFG6K-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEyNDh8aW1hZ2UvanBlZ3xhRFpqTDJnd1ppOHhNRFE1T0RNeE1UYzBPVFkyTWk5SlRrUkhRVlJUVjBoUFUwVmZSVVpITmt0Zk16QXdlRE13TUM1cWNHY3xjNTRiZDc3ZWRlYTEwYmE1OWVmYjAzOGEzNWIwMGMyY2VlMDVlY2EzYTFmNGM5Mzk2MjVmOGNmMWQ5NjkwZmFm
22150926 Hoses 

GATES GATES

8EFG6KXREEL

Description

8EFG6KXREEL HYDRAULIC HOSE ; POR 1/2" ID SPIRAL WIRE 230FT/REEL

Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure

Part #

46510124

BDI #
22150926

Details

37.08 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 37.08 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.272
EAN
0770075537847
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
24000 PSI | 1654.7 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
249FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 249 FEET
Inch - Metric
Inch
Other Features
6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46510124
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.95" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.95 Inch | 24.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh