GATES
GATES
8G2XH 330FT/REEL
GATES GATES
Description
8G2XH XREEL HYDRAULIC HOSE ; POR G2XH 2-WIRE BRAID XTREME 330FT/REL
Hydraulic; 1/2" Inside Diameter; 0.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 4250 PSI - 293 Bar Operating Pressure
Part #
46572543
BDI #
1116074
Details
13.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8G2XH-330FT-REEL/p/1116074
Your Price
$ 13.67 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.22
EAN
0072053800678
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
4250 PSI | 293 Bar
Typical Use
Automotive
Price Unit
REEL
Package Quantity
330FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 330 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 7 Inch | Burst Pressure 17000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.47
Long Description
Hydraulic; 1/2" Inside Diameter; 0.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Blue; 4250 PSI - 293 Bar Operating Pressure
Outside Diameter
0.86 Inch | 21.844 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh