https://www.bdiexpress.com/medias/INDCTHHOSEXX-SRFLEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MnxpbWFnZS9qcGVnfGFHVTRMMmd3TUM4eE1UQXdNelkwTnpJNU5UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlUxSkdURVZZWDBKTVMxOHpNREI0TXpBd0xtcHdad3xjMGE0NTkxOTliNDY5ZjgwY2VmOTJlNDkxYTkyOWNiYmE4NzgyNDYxYzI3MzE0NDg5MDhlNzg1MDg0ZDBhNWNm
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SRFLEX-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ1MnxpbWFnZS9qcGVnfGFHVTRMMmd3TUM4eE1UQXdNelkwTnpJNU5UVXhPQzlKVGtSRFZFaElUMU5GV0ZoZlUxSkdURVZZWDBKTVMxOHpNREI0TXpBd0xtcHdad3xjMGE0NTkxOTliNDY5ZjgwY2VmOTJlNDkxYTkyOWNiYmE4NzgyNDYxYzI3MzE0NDg5MDhlNzg1MDg0ZDBhNWNm
CONTINENTAL
CONTINENTAL
8IN SPIRAFLEX BLACK
CONTINENTAL CONTINENTAL
Description
8IN SPIRAFLEX BLACK WATER HOSE ; 100FT/REL
Water Hose; 8" Inside Diameter; 8.16" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20466752
BDI #
27339292
Details
60.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8IN-SPIRAFLEX-BLACK/p/27339292
Your Price
$ 60.95 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.585
EAN
0037256078910
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-36 To 178 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Irrigation | Washdown | Dewatering | Coal Preparation | Utility Plant
Price Unit
FT
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
1.7
Long Description
Water Hose; 8" Inside Diameter; 8.16" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
8.16 Inch | 207.264 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

