https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-ELD-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNHxpbWFnZS9qcGVnfGFHRXlMMmczTmk4eE1EYzJPREE0TURFME1qTTJOaTlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVgwVk1SRjlDVEZWZk16QXdlRE13TUM1cWNHY3wwYTljODc5MjQyYmViYmNmODQ2NDhmOTY1MDkwYzM1ZGI0ZTEzYjVmYWQ4Y2EzMWM1NjIwMDZiMzIwMGUyMWU1
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPIRAFLEX-ELD-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNHxpbWFnZS9qcGVnfGFHRXlMMmczTmk4eE1EYzJPREE0TURFME1qTTJOaTlKVGtSRFZFaElUMU5GV0ZoZlUxQkpVa0ZHVEVWWVgwVk1SRjlDVEZWZk16QXdlRE13TUM1cWNHY3wwYTljODc5MjQyYmViYmNmODQ2NDhmOTY1MDkwYzM1ZGI0ZTEzYjVmYWQ4Y2EzMWM1NjIwMDZiMzIwMGUyMWU1
CONTINENTAL
CONTINENTAL
8IN SPIRAFLEX BLUE 35
CONTINENTAL CONTINENTAL
Description
8IN SPIRAFLEX BLUE 35 WATER HOSE ; SYNTHETIC FABRIC 300FT/REL
Suction and Discharge; 8" Inside Diameter; 8.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 35 PSI - 2 Bar Operating Pressure
Part #
20069222
BDI #
425228
Details
13.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8IN-SPIRAFLEX-BLUE-35/p/425228
Your Price
$ 13.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.59
EAN
0037256222344
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
-10 To 150 Deg F
Operating Pressure
35 PSI | 2 Bar
Typical Use
Agricultural | Construction | Industry | Marine | Mining
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
Synthetic Fabric Reinforcement | Extra Light Duty
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
390
Long Description
Suction and Discharge; 8" Inside Diameter; 8.32" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 35 PSI - 2 Bar Operating Pressure
Outside Diameter
8.32 Inch | 211.328 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

