https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPTHNE-LD-CLR-WHT-HLX-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFEQXlMMmhrTVM4eE1EYzJPVE0zTlRjNE9UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlUxQlVTRTVGWDB4RVgwTk1VbDlYU0ZSZlNFeFlYek13TUhnek1EQXVhbkJufDdjNWFhZTIwYTAwYzIzMTkwMzM3NzY5MWUxYTA0YzJhNTRmMTY0NzcwM2M0MmZmZDg4NzgwNmM3YmZmMzBlNGI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-SPTHNE-LD-CLR-WHT-HLX-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkxNHxpbWFnZS9qcGVnfGFEQXlMMmhrTVM4eE1EYzJPVE0zTlRjNE9UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlUxQlVTRTVGWDB4RVgwTk1VbDlYU0ZSZlNFeFlYek13TUhnek1EQXVhbkJufDdjNWFhZTIwYTAwYzIzMTkwMzM3NzY5MWUxYTA0YzJhNTRmMTY0NzcwM2M0MmZmZDg4NzgwNmM3YmZmMzBlNGI
CONTINENTAL
CONTINENTAL
8IN SPIRATHANE LD CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
8IN SPIRATHANE LD CLEAR/WHITE HOSE ; MTL HNDL 20'L 20FT/BOX
Material Handling; 8" Inside Diameter; 8.59" Outside Diameter; Polyurethane Inner Material; Clear; 6 PSI - 0.4 Bar Operating Pressure
Part #
20013131
BDI #
423740
Details
109.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8IN-SPIRATHANE-LD-CLEAR-WHITE/p/423740
Your Price
$ 109.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.725
EAN
0037256132414
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Polyurethane
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
6 PSI | 0.4 Bar
Typical Use
Dry Pneumatic Conveying of Solid | Low Pressure Blowing
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
High Density White Rigid Pliovic with PVC Helix | Medium Oil Resistance
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.20
Noun
Hose
Manufacturer Internal Number
20013131
Weight / LBS
34.6
Long Description
Material Handling; 8" Inside Diameter; 8.59" Outside Diameter; Polyurethane Inner Material; Clear; 6 PSI - 0.4 Bar Operating Pressure
Outside Diameter
8.59 Inch | 218.186 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

