https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-PTRLM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzN3xpbWFnZS9qcGVnfGFHRmxMMmcyT0M4eE1UQXdNelkwT0RJM09EVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMUJVVWt4TlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGZiMGJhNjFjYjgwYmZhOWEyZjczMDVjYjU0N2U4ZTVkZmMzMGY1Nzc2YWZiOTkwY2NkNGIzZWYyODg2ZmFlYg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLX-PTRLM-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgzN3xpbWFnZS9qcGVnfGFHRmxMMmcyT0M4eE1UQXdNelkwT0RJM09EVTFPQzlKVGtSRFZFaElUMU5GV0ZoZlJreFlYMUJVVWt4TlgwSk1TMTh6TURCNE16QXdMbXB3Wnd8OGZiMGJhNjFjYjgwYmZhOWEyZjczMDVjYjU0N2U4ZTVkZmMzMGY1Nzc2YWZiOTkwY2NkNGIzZWYyODg2ZmFlYg
CONTINENTAL
CONTINENTAL
8INX100FT FLEXWING PETROLEUM BLACK 150
CONTINENTAL CONTINENTAL
Description
8IN FLEXWING PETROLEUM BLACK 150 HOSE ; POR NON-RETURNABLE 100FT L SBR
Suction and Discharge Hose; 8" Inside Diameter; 8.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
8INX100FT FLEXWING PETROLEUM BLACK 150
BDI #
24577659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8INX100FT-FLEXWING-PETROLEUM-BLACK-150/p/24577659
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.47
EAN
0037256517952
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Tank Truck Service Industry
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
48" Bend Radius | Spiral-Plied Synthetic Fabric with Double Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
993
Long Description
Suction and Discharge Hose; 8" Inside Diameter; 8.97" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
8.97 Inch | 227.838 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

