CONTINENTAL
CONTINENTAL
8INX100FT FLEXWING WATER S/D
CONTINENTAL CONTINENTAL
Description
8INX100FT FLEXWING WATER S/D HOSE ; 100FT/REL
Suction and Discharge Hose; 8" Inside Diameter; 8-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI | 8.6 Bar Operating Pressure
Part #
20464165
BDI #
24576537
Details
153.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8INX100FT-FLEXWING-WATER-S-D/p/24576537
Your Price
$ 153.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
3.663
EAN
0037256513114
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
125 PSI | 8.6 Bar
Typical Use
Industrial | Agricultural | Construction
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
48" Bend Radius | Synthetic Fabric Plies with Internal Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
756
Long Description
Suction and Discharge Hose; 8" Inside Diameter; 8-3/4" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 125 PSI | 8.6 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


