

CONTINENTAL
CONTINENTAL
8INX20FT VERSIFLO WATER SD 150
CONTINENTAL CONTINENTAL
Description
8IN PLICORD VERSIFLO BLACK 150 HOSE ; WATER SBR
Suction and Discharge Hose; 8" Inside Diameter; 8.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20115258
BDI #
24574186
Details
139.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8INX20FT-VERSIFLO-WATER-SD-150/p/24574186
Your Price
$ 139.98 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
3.601
EAN
0037256502323
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial | Agricultural | Construction
Price Unit
COIL
Package Quantity
20FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 20 FEET
Inch - Metric
Inch
Other Features
48" Bend Radius | Spiral-Plied Synthetic Fabric with Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
148
Long Description
Suction and Discharge Hose; 8" Inside Diameter; 8.78" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
8.78 Inch | 223.012 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh