GATES
GATES
8INX300FT MASTER-FLEX 500
GATES GATES
Description
8"X300' MASTER-FLEX 500 ; WATER HOSE 300'/REEL
Suction and Discharge; 8" Inside Diameter; 8.16" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 45 PSI - 3.1 Bar Operating Pressure
Part #
7744-1007
BDI #
1114703
Details
23.23
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8INX300FT-MASTER-FLEX-500/p/1114703
Your Price
$ 23.23 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.576
EAN
0072053078510
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Blue
Operating Temperature Range
25 To 120 Deg F
Operating Pressure
45 PSI | 3.1 Bar
Typical Use
Construction | Irrigation
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Suction and Discharge
Weight / LBS
381
Long Description
Suction and Discharge; 8" Inside Diameter; 8.16" Outside Diameter; PVC Inner Material; PVC Outer Material; Blue; 45 PSI - 3.1 Bar Operating Pressure
Outside Diameter
8.16 Inch | 207.264 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


