Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8INX40FT VELOCITY WT ORANGE/CLEAR https://www.bdiexpress.com/medias/INDCTHHOSEXX-VELOCITY-WT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzU2M3xpbWFnZS9qcGVnfGFHVmtMMmhrTVM4eE1UQXdNelkwT1RJeU9EZ3pNQzlKVGtSRFZFaElUMU5GV0ZoZlZrVk1UME5KVkZsZlYxUmZNekF3ZURNd01DNXFjR2N8YjY4ZWFlNWRlNTU1MjdmZTNhNTYyY2JjMGI5NmNhYWUzZGUzMjI5NzU5Yjk1OTVmYzJmZTVlMTYwYjdlZDQ0OQ
24578863 Hoses 

CONTINENTAL CONTINENTAL

8INX40FT VELOCITY WT ORANGE/CLEAR

Description

8IN VELOCITY WT ORANGE/CLEAR HOSE ; 40FTL WATERSUCTION 400MOQ

Suction and Discharge Hose; 8" Inside Diameter; 9.2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Orange; 60 PSI | 4.1 Bar Operating Pressure

Part #

20780736

BDI #
24578863

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.56
EAN
0037256565342
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
PVC
Outer Material
PVC
Color
Clear | Orange
Operating Temperature Range
-13 To 158 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Price Unit
FT
Package Quantity
40FT
Order in Multiples of
40FT
Minimum Order Quantity
40 FEET
Inch - Metric
Inch
Other Features
15" Bend Radius
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
240.4
Long Description
Suction and Discharge Hose; 8" Inside Diameter; 9.2" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear | Orange; 60 PSI | 4.1 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
9.2 Inch | 233.68 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh