Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8INX50FT HYDROVATOR SE https://www.bdiexpress.com/medias/INDCTHHOSEXX-HYDROVATOR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ1N3xpbWFnZS9qcGVnfGFEY3lMMmcyTVM4eE1UQXdNelkwTmpVd09UQTROaTlKVGtSRFZFaElUMU5GV0ZoZlNGbEVVazlXUVZSUFVsOHpNREI0TXpBd0xtcHdad3xkYzM3NzRkMDZhYzg3NzBhNmRmODY4YTRjMWQ2NWI3Y2FjYzUwZjE5MTcyODY3ZWMwMmQ2YjBjMDkxNTMwMWRl
24576847 Hoses 

CONTINENTAL CONTINENTAL

8INX50FT HYDROVATOR SE

Description

8INX50FT HYDROVATOR SE VACUUM HOSE ; MUST PURCHASE IN 50FT/BOX

Material Handling Hose; 8" Inside Diameter; 8.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black

Part #

20485261

BDI #
24576847

Details

190.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 190.00 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142016
Weight / Kilogram
4.514
EAN
0037256514371
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Price Unit
COIL
Package Quantity
50FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 50 FEET
Inch - Metric
Inch
Other Features
16" Bend Radius | Double Helix Spiral Steel Wire with Plies of Synthetic Fabric
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Material Handling
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
420
Long Description
Material Handling Hose; 8" Inside Diameter; 8.91" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black
Outside Diameter
8.91 Inch | 226.314 Millimeter
Inside Diameter
8 Inch | 203.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh