https://www.bdiexpress.com/medias/INDGATHOSEXX-M2T-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwOXxpbWFnZS9qcGVnfGFEVmhMMmczWVM4eE1UQXdNell4TWpRNU5Ua3dNaTlKVGtSSFFWUklUMU5GV0ZoZlRUSlVYMWhVUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NTYyZGRiMzk4ZDU0NmJiNDVhMzI0NTA3OTE5MmZkYjlhY2VlMjc0ZTU0NDI5NTgwMmFiYzg2ZGQ1MmQzNGQwOQ
https://www.bdiexpress.com/medias/INDGATHOSEXX-M2T-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUwOXxpbWFnZS9qcGVnfGFEVmhMMmczWVM4eE1UQXdNell4TWpRNU5Ua3dNaTlKVGtSSFFWUklUMU5GV0ZoZlRUSlVYMWhVUmw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NTYyZGRiMzk4ZDU0NmJiNDVhMzI0NTA3OTE5MmZkYjlhY2VlMjc0ZTU0NDI5NTgwMmFiYzg2ZGQ1MmQzNGQwOQ
GATES
GATES
8M2T-XTFXBALE
GATES GATES
Description
8M2T-XTFXBALE HYDRAULIC HOSE ; POR 3200FT/REEL
Hydraulic Hose; 1/2" Inside Diameter; 0.82" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 4300 PSI | 296 Bar Operating Pressure
Part #
46572453
BDI #
22151044
Details
12.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8M2T-XTFXBALE/p/22151044
Your Price
$ 12.74 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.17
EAN
0072053655551
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4300 PSI | 296 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
BALE
Package Quantity
3200FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 3200 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.82" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black; 4300 PSI | 296 Bar Operating Pressure
Outside Diameter
0.82 Inch | 20.828 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


