GATES
GATES
8M2TX100REEL
GATES GATES
Description
8M2T X100REEL HYDRAULIC HOSE ; POR 100FT/REL
Hydraulic; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4300 PSI - 296 Bar Operating Pressure
Part #
46574608
BDI #
22151022
Details
12.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8M2TX100REEL/p/22151022
Your Price
$ 12.67 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.15
EAN
0770075632573
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4300 PSI | 296 Bar
Typical Use
Automotive
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 28 Inch | Burst Pressure 17200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.33
Long Description
Hydraulic; 1/2" Inside Diameter; 0.82" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4300 PSI - 296 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.82 Inch | 20.828 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


