https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3MXxpbWFnZS9qcGVnfGFESTNMMmhoTnk4eE1UQXdNell4TURFek5qWXdOaTlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlZVkVaZlFreExYek13TUhnek1EQXVhbkJufDFiZTUyM2Y0ZDFkMmY1YTBkMzdlMzNiMjI1M2IyM2MzM2M0ZjY2Yzg3OWJmNmU2NGM3ZDUzMmU0ZWE3MzE1Njk
https://www.bdiexpress.com/medias/INDGATHOSEXX-M500-XTF-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY3MXxpbWFnZS9qcGVnfGFESTNMMmhoTnk4eE1UQXdNell4TURFek5qWXdOaTlKVGtSSFFWUklUMU5GV0ZoZlRUVXdNRjlZVkVaZlFreExYek13TUhnek1EQXVhbkJufDFiZTUyM2Y0ZDFkMmY1YTBkMzdlMzNiMjI1M2IyM2MzM2M0ZjY2Yzg3OWJmNmU2NGM3ZDUzMmU0ZWE3MzE1Njk
GATES
GATES
8M500-XTF BALE
GATES GATES
Description
4657-2582 HYDRAULIC HOSE ; POR 220FT/REL
Hydraulic Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Part #
46572582
BDI #
1116587
Details
8.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8M500-XTF-BALE/p/1116587
Your Price
$ 8.21 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
EAN
0072053827590
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
500 PSI | 34 Bar
Typical Use
Automotive
Price Unit
BALE
Package Quantity
220FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 220 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 500 PSI | 34 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.76 Inch | 19.304 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


