https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
https://www.bdiexpress.com/medias/INDGATXXXXXX-CPBMINEMTFHOSE-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0NXxpbWFnZS9qcGVnfGFEWTFMMmhoTVM4eE1EVTRNakExTmpreU56STJNaTlKVGtSSFFWUllXRmhZV0ZoZlExQkNUVWxPUlUxVVJraFBVMFZmTXpBd2VETXdNQzVxY0djfGY4ZDNlMWUxMGJmNjI5NmM5ZGYyMGJkOGNmOGE1NmYwMmU5MDBiMzNlYzk4NmI2NzVhMDY2NDA4ZDExYzUwNWE
GATES
GATES
8MCPB-MTF 300FT/REEL
GATES GATES
Description
8CPB-MTFXREEL MINING HOSE ; POR COAL POWER/ LONGWALL MINE 300FT/REL
Mine Hose; 1/2" Inner Diameter; 0.87" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 21000 PSI - 1447.9 Bar Operating Pressure
Part #
46571453
BDI #
1116772
Details
18.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8MCPB-MTF-300FT-REEL/p/1116772
Your Price
$ 18.75 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.21
EAN
0072053435566
Product Group - BDI
F02192
Type of Hose
Mine
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +100 Deg C
Operating Pressure
21000 PSI | 1447.9 Bar
Typical Use
High-Pressure Hydraulic Lines In Longwall Mining Equipment | Roof-Support Systems
Price Unit
REEL
Package Quantity
300FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 300 FEET
Inch - Metric
Inch
Other Features
5250 PSI - 362 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Noun
Hose
Keyword String
Mine
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46571453
Long Description
Mine Hose; 1/2" Inner Diameter; 0.87" Outside Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 21000 PSI - 1447.9 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.87 Inch | 22.098 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


