Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8MXG4K-XTPX220REEL https://www.bdiexpress.com/medias/INDGATXTPHSE-MXG4K-300x300.jpg?context=bWFzdGVyfHJvb3R8NDczNHxpbWFnZS9qcGVnfGFEQTFMMmd5TkM4eE1EUTVPRE14TmpnMk1UUTNNQzlKVGtSSFFWUllWRkJJVTBWZlRWaEhORXRmTXpBd2VETXdNQzVxY0djfDViYWIyOTc1YjI5ZWEwM2I4NDFhY2IxMzkwNjBkMGFkNjdmOTAyYTg5MDEwZmRmZThkOWQ2OWM4YTMzOTFiNjI
24765241 Hoses 

GATES GATES

8MXG4K-XTPX220REEL

Description

8MXG4K-XTP X220REEL HYDRAULIC HOSE ; POR XTRATUFF MXG4K WIRE BRAID 220FT/REL

Hydraulic Hose; 1/2" Inner Diameter; 0.815" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16240 PSI - 1120 Bar Operating Pressure

Part #

46780002

BDI #
24765241

Details

23.78 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 23.78 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.16
EAN
0770075800927
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
16240 PSI | 1120 Bar
Typical Use
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
REEL
Package Quantity
220FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 220 FEET
Inch - Metric
Inch
Other Features
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46780002
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.815" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 16240 PSI - 1120 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.815 Inch | 20.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh