GATES
GATES
8MXTXREEL
GATES GATES
Description
8MXTXREEL HYDRAULIC HOSE ; POR 70283 1/2" ID 330FT/REEL
Hydraulic Hose; 1/2" Inner Diameter; 0.8" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Part #
46579662
BDI #
22394811
Details
9.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8MXTXREEL/p/22394811
Your Price
$ 9.40 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.14
EAN
0770075761969
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile and PVC Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
16000 PSI | 1103.2 Bar
Typical Use
High-Pressure Hydraulic Oil Lines
Price Unit
REEL
Package Quantity
330FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 330 FEET
Inch - Metric
Inch
Other Features
4000 PSI | 275.8 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579662
Weight / LBS
102.3
Long Description
Hydraulic Hose; 1/2" Inner Diameter; 0.8" Outer Diameter; Nitrile Inner Material; Nitrile, PVC Synthetic Rubber Outer Material; Black Color; 16000 PSI - 1103.2 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.8 Inch | 20.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh