https://www.bdiexpress.com/medias/INDGATXXXXXX-PROFLEX-HYD-HOSE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0N3xpbWFnZS9qcGVnfGFHRTFMMmcyTkM4eE1UQXdORE14TmpRMU1EZzBOaTlKVGtSSFFWUllXRmhZV0ZoZlVGSlBSa3hGV0Y5SVdVUmZTRTlUUlY4eFh6TXdNSGd6TURBdWFuQm58NzQxMzc2MzViYzBjMzBmNThhZGQ3M2ZkMmJhNjAxZDFiYjI1ZThmMzM5NzFkYmUyZDFhYzQzZTAyZmExNDVkMw
https://www.bdiexpress.com/medias/INDGATXXXXXX-PROFLEX-HYD-HOSE-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY0N3xpbWFnZS9qcGVnfGFHRTFMMmcyTkM4eE1UQXdORE14TmpRMU1EZzBOaTlKVGtSSFFWUllXRmhZV0ZoZlVGSlBSa3hGV0Y5SVdVUmZTRTlUUlY4eFh6TXdNSGd6TURBdWFuQm58NzQxMzc2MzViYzBjMzBmNThhZGQ3M2ZkMmJhNjAxZDFiYjI1ZThmMzM5NzFkYmUyZDFhYzQzZTAyZmExNDVkMw
GATES
GATES
8PROFLEX XREEL
GATES GATES
Description
8PROFLEX XREEL HYDRAULIC HOSE
Hydraulic Hose; 0.41" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure
Part #
46560694
BDI #
28637762
Details
8.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8PROFLEX-XREEL/p/28637762
Your Price
$ 8.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.141
EAN
0770075862444
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
4000 PSI | 276 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
330FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 330 FEET
Inch - Metric
Inch
Other Features
High-Tensile Steel Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hydraulic Hose; 0.41" Inside Diameter; 0.8" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 4000 PSI | 276 Bar Operating Pressure
Outside Diameter
0.8 Inch | 20.32 Millimeter
Inside Diameter
0.41 Inch | 10.414 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

