Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8TH8NC 250FT/CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-TH8NC-ORG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzNTZ8aW1hZ2UvanBlZ3xhREEzTDJoa1lTODVNelk0TmpJd05EQXdOamN3TG1wd1p3fDI3NzZlZWNjNmM0OGUyMmQ0NWVmYTViNzMyYjlkNjAwZGU4MTQ5ZGYxODg0MjBmNmYzYjlmOWRkZmJhNWE5MmY
1117584 Hoses 

GATES GATES

8TH8NC 250FT/CARTON

Description

8TH8NC XCTN HYDRAULIC HOSE ; POR TH8NC NON CONDSAE 100R8 250FT/REL

Hydraulic; 1/2" Inside Diameter; 0.87" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 3500 PSI - 241 Bar Operating Pressure

Part #

44671189

BDI #
1117584

Details

27.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 27.77 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.1
EAN
0770075321972
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nylon
Outer Material
Urethane
Color
Orange
Operating Temperature Range
-65 To 200 Deg F
Operating Pressure
3500 PSI | 241 Bar
Typical Use
Blowout Preventer Control Line | Farm and Construction Machinery | Hydraulic Lift | Lubrication Line | Power and Telephone Mobile Equipment
Price Unit
CARTON
Package Quantity
250FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 250 FEET
Inch - Metric
Inch
Other Features
2 Polyester Braid | Bend Radius 4 Inch | Burst Pressure 14000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
44671189
Weight / LBS
0.21
Long Description
Hydraulic; 1/2" Inside Diameter; 0.87" Outside Diameter; Nylon Inner Material; Urethane Outer Material; Orange; 3500 PSI - 241 Bar Operating Pressure
Outside Diameter
0.87 Inch | 22.098 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh