https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMST-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNXxpbWFnZS9qcGVnfGFEQXdMMmd4WlM4eE1ESTRNVE01TmpBME16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlYxUlNUVk5VWDFCV1ExOURURkpmTXpBd2VETXdNQzVxY0djfDYxNTZmN2I5ZjU0MjQyYjNhMzc3NDFmZDY3NmRjNmNkYmIwMDhhMjlhOTQzNGUxOGM4NWM0OGUxNWY2NDdkODE
https://www.bdiexpress.com/medias/INDGATHOSEXX-WTRMST-PVC-CLR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMwNXxpbWFnZS9qcGVnfGFEQXdMMmd4WlM4eE1ESTRNVE01TmpBME16Z3dOaTlKVGtSSFFWUklUMU5GV0ZoZlYxUlNUVk5VWDFCV1ExOURURkpmTXpBd2VETXdNQzVxY0djfDYxNTZmN2I5ZjU0MjQyYjNhMzc3NDFmZDY3NmRjNmNkYmIwMDhhMjlhOTQzNGUxOGM4NWM0OGUxNWY2NDdkODE
GATES
GATES
8X20FT WATER MASTER PVC 60SD
GATES GATES
Description
8X20' WATER MASTER PVC 60SD ; WATER HOSE 20FT/REL
Water Hose; 8" Inside Diameter; 9.34" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI | 4 Bar Operating Pressure
Part #
7744-1511
BDI #
22285805
Details
149.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/8X20FT-WATER-MASTER-PVC-60SD/p/22285805
Your Price
$ 149.30 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
2.51
EAN
0770075699163
Product Group - BDI
F02192
Type of Hose
Water
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
-13 To 140 Deg F
Operating Pressure
60 PSI | 4 Bar
Typical Use
Rental and Construction Pumping
Price Unit
FT
Package Quantity
20FT
Order in Multiples of
20FT
Minimum Order Quantity
20 FEET
Inch - Metric
Inch
Other Features
Bend Radius 15.7 Inch | Textile Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Water
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
77441511
Long Description
Water Hose; 8" Inside Diameter; 9.34" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 60 PSI | 4 Bar Operating Pressure
Inside Diameter
8 Inch | 203.2 Millimeter
Outside Diameter
9.34 Inch | 237.236 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

