https://www.bdiexpress.com/medias/INDLGSHOSEXX-919-NAT-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5NnxpbWFnZS9qcGVnfGFEbGpMMmhqWWk4eE1EazROVEV5T0RJNU5qUTNPQzlKVGtSTVIxTklUMU5GV0ZoZk9URTVYMDVCVkY5VFRGWmZNekF3ZURNd01DNXFjR2N8MWViM2YzOTgzYjkzYjIyNDg1YjBkZmUyYWFkMzAzZDY0OTEyMzdlNWRhYzdiZDk0N2M0N2I3MmU4MjhiYjRiNg
https://www.bdiexpress.com/medias/INDLGSHOSEXX-919-NAT-SLV-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5NnxpbWFnZS9qcGVnfGFEbGpMMmhqWWk4eE1EazROVEV5T0RJNU5qUTNPQzlKVGtSTVIxTklUMU5GV0ZoZk9URTVYMDVCVkY5VFRGWmZNekF3ZURNd01DNXFjR2N8MWViM2YzOTgzYjkzYjIyNDg1YjBkZmUyYWFkMzAzZDY0OTEyMzdlNWRhYzdiZDk0N2M0N2I3MmU4MjhiYjRiNg
PARKER
PARKER
919-5
PARKER PARKER
Description
919-5 CHEMICAL HOSE ; SMOOTH BORE PTFE HOSE 250FT/REL
Hydraulic Hose; 5/16" Inside Diameter; 0.4" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI | 207 Bar Operating Pressure
Part #
919-5
BDI #
21467033
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/919-5/p/21467033
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.039
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 450 Deg F
Operating Pressure
3000 PSI | 207 Bar
Typical Use
Fluid Handling | Military
Price Unit
FT
Inch - Metric
Inch
Other Features
Braid of Stainless Steel
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.09
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 0.4" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 3000 PSI | 207 Bar Operating Pressure
Outside Diameter
0.4 Inch | 10.16 Millimeter
Inside Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

