https://www.bdiexpress.com/medias/INDSKFHOSEXX-982-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGRoTDJneVpTOHhNREkyTlRjMU5EVTJOalk0Tmk5SlRrUlRTMFpJVDFORldGaGZPVGd5WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MjVlNDllNWY3ODNhOTI5MmE4MzE4N2NlMTMwNDNiNzc5OTQ5YTRjM2MyZjUyOTIwN2M3M2EzYmVmZTYzYzdhYQ
https://www.bdiexpress.com/medias/INDSKFHOSEXX-982-POLY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NDF8aW1hZ2UvanBlZ3xhRGRoTDJneVpTOHhNREkyTlRjMU5EVTJOalk0Tmk5SlRrUlRTMFpJVDFORldGaGZPVGd5WDFCUFRGbGZNekF3ZURNd01DNXFjR2N8MjVlNDllNWY3ODNhOTI5MmE4MzE4N2NlMTMwNDNiNzc5OTQ5YTRjM2MyZjUyOTIwN2M3M2EzYmVmZTYzYzdhYQ
SKF
SKF
982-750-111
SKF SKF
Description
982-750-111 HIGH PRESSURE HOSE ; UNFILLED 6.4MM ID X 11.3MM OD
Hose Hydraulic; 6.4MM Inside Diameter; 11.3MM Outside Diameter; Unplasticized Polyamide Inner Material; Polyurethane Outer Material; Black
Part #
982-750-111
BDI #
22595726
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/982-750-111/p/22595726
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Unplasticized Polyamide
Outer Material
Polyurethane
Color
Black
Typical Use
Pump
Price Unit
M
Package Quantity
50M
Order in Multiples of
50M
Minimum Order Quantity
50 METER
Inch - Metric
Metric
Other Features
High Flexible | Braided Synthetic Fibers
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.skf.com
Long Description
Hose Hydraulic; 6.4MM Inside Diameter; 11.3MM Outside Diameter; Unplasticized Polyamide Inner Material; Polyurethane Outer Material; Black
Outside Diameter
0.445 Inch | 11.3 Millimeter
Inside Diameter
0.252 Inch | 6.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


