GATES
GATES
APPALOOS ACID CHEMICAL 3INX100FT
GATES GATES
Description
4695 0668 ; 3 150PSI ACID CHEM HOSE
Chemical Hose; 3" Inside Diameter; 3.51" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
4695-0668
BDI #
18202001
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/APPALOOS-ACID-CHEMICAL-3INX100FT/p/18202001
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0
EAN
0072053651997
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
Polyethylene
Outer Material
EPDM
Color
Black
Operating Temperature Range
-40 To 225 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Synthetic High Tensile Textile With Steel Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.gates.com
Weight / LBS
158
Long Description
Chemical Hose; 3" Inside Diameter; 3.51" Outside Diameter; Polyethylene Inner Material; EPDM Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
3.51 Inch | 89.154 Millimeter
Inside Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

