CONTINENTAL
CONTINENTAL
ARC13-12X200CL
CONTINENTAL CONTINENTAL
Description
ARC13-12X200CL HYDRAULIC HOSE ; 200FT/COIL
Hydraulic Hose; 3/4" Inside Diameter; 1.26" Outside Diameter; Polychloroprene Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure
Part #
20715111
BDI #
22082929
Details
69.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/ARC13-12X200CL/p/22082929
Your Price
$ 69.91 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.735
EAN
0037256487101
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polychloroprene
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5100 PSI | 351.6 Bar
Typical Use
Construction Equipment | Mining | High Performance Industrial Market
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
9.5" Bend Radius | Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
194
Long Description
Hydraulic Hose; 3/4" Inside Diameter; 1.26" Outside Diameter; Polychloroprene Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure
Inside Diameter
0.75 Inch | 19.05 Millimeter
Outside Diameter
1.26 Inch | 32.004 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh