Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ARC13-20X200CL https://www.bdiexpress.com/medias/INDCTHHOSEXX-ARC13-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQzNHxpbWFnZS9qcGVnfGFHTXdMMmhrTlM4eE1UQXdNelkxTWprNU56RTFNQzlKVGtSRFZFaElUMU5GV0ZoZlFWSkRNVE5mTXpBd2VETXdNQzVxY0djfDJkMDhiZmM5YzFjNzI5NjA5Yzk3ZDQ0YzVmMTY4YTRmNjk0YzQ1NmU2MWQzODg5NmVmNDYzNzEwNjQ3NDgyYTA
22082933 Hoses 

CONTINENTAL CONTINENTAL

ARC13-20X200CL

Description

ARC13-20X200CL HYDRAULIC HOSE ; 200FT/COIL

Hydraulic Hose; 1-1/4" Inside Diameter; 1.96" Outside Diameter; Polychloroprene Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure

Part #

20715113

BDI #
22082933

Details

167.33 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 167.33 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.735
EAN
0037256487125
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polychloroprene
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5100 PSI | 351.6 Bar
Typical Use
Construction Equipment | Mining | High Performance Industrial Market
Price Unit
COIL
Package Quantity
200FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 200 FEET
Inch - Metric
Inch
Other Features
16.5" Bend Radius | Wire Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
346
Long Description
Hydraulic Hose; 1-1/4" Inside Diameter; 1.96" Outside Diameter; Polychloroprene Inner Material; Rubber Outer Material; Black; 5100 PSI | 351.6 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.96 Inch | 49.784 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh