IPL
IPL
B-FLEX HOSE M800X50 2IN DSP ASB/321
IPL IPL
Description
IPL B-FLEX HOSE M800X50 2IN DSP ASB/321
Hose; Metal; 2" Inside Diameter; 2.8" Outside Diameter; Stainless Steel Inner Material; Stainless Steel Outer Material; Silver
Part #
B-FLEX HOSE M800X50 2IN DSP ASB/321
BDI #
15071217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/B-FLEX-HOSE-M800X50-2IN-DSP-ASB-321/p/15071217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.64
Product Group - BDI
F02192
Type of Hose
Metal
Inner Material
Stainless Steel
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
20 Deg C
Typical Use
Chemical Industries | Iron and Steel Manufacturing | Oil and Gas Industry | Paper and Board Manufacturing | Liquid Handling Industries
Price Unit
FT
Inch - Metric
Inch
Other Features
31 Bar at 20 Deg C | 1 Braid
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Metal
Weight / LBS
1.4
Long Description
Hose; Metal; 2" Inside Diameter; 2.8" Outside Diameter; Stainless Steel Inner Material; Stainless Steel Outer Material; Silver
Outside Diameter
2.8 Inch | 71.12 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh