Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BHAPP3/8RED-50 https://www.bdiexpress.com/medias/INDSMCHOSEXX-AIR-SYNR-R-BHAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY1MHxpbWFnZS9qcGVnfGFESXlMMmc0WkM4eE1EYzJPRGc1TWpjMU5UazVPQzlKVGtSVFRVTklUMU5GV0ZoZlFVbFNYMU5aVGxKZlVsOUNTRUZRVUY4ek1EQjRNekF3TG1wd1p3fGI0ODIwZDA5OGYxYzU0MWFiYjIwNzQ2YmUwYjMyYTdhNjUwMTA1NWVkYmM5MmY1NWU2ODNjM2ViYWExYzU0MGY
19388645 Hoses 

SMC SMC

BHAPP3/8RED-50

Description

BHAPP3/8RED-50

Specialty; 3/8" Inside Diameter; 0.669" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure

Part #

BHAPP3/8RED-50

BDI #
19388645

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SMC
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
Synthetic Cord Reinforced
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Specialty
Manufacturer URL
Long Description
Specialty; 3/8" Inside Diameter; 0.669" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.669 Inch | 16.993 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh