https://www.bdiexpress.com/medias/INDSMCHOSEXX-AIR-SYNR-R-BHAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY1MHxpbWFnZS9qcGVnfGFESXlMMmc0WkM4eE1EYzJPRGc1TWpjMU5UazVPQzlKVGtSVFRVTklUMU5GV0ZoZlFVbFNYMU5aVGxKZlVsOUNTRUZRVUY4ek1EQjRNekF3TG1wd1p3fGI0ODIwZDA5OGYxYzU0MWFiYjIwNzQ2YmUwYjMyYTdhNjUwMTA1NWVkYmM5MmY1NWU2ODNjM2ViYWExYzU0MGY
https://www.bdiexpress.com/medias/INDSMCHOSEXX-AIR-SYNR-R-BHAPP-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY1MHxpbWFnZS9qcGVnfGFESXlMMmc0WkM4eE1EYzJPRGc1TWpjMU5UazVPQzlKVGtSVFRVTklUMU5GV0ZoZlFVbFNYMU5aVGxKZlVsOUNTRUZRVUY4ek1EQjRNekF3TG1wd1p3fGI0ODIwZDA5OGYxYzU0MWFiYjIwNzQ2YmUwYjMyYTdhNjUwMTA1NWVkYmM5MmY1NWU2ODNjM2ViYWExYzU0MGY
SMC
SMC
BHAPP5/8RED-500
SMC SMC
Description
BHAPP5/8RED-500
Specialty; 5/8" Inside Diameter; 0.968" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Part #
BHAPP5/8RED-500
BDI #
19388648
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BHAPP5-8RED-500/p/19388648
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Agricultural | Construction | Industrial
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Synthetic Cord Reinforced
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Long Description
Specialty; 5/8" Inside Diameter; 0.968" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0.968 Inch | 24.587 Millimeter
Inside Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

