https://www.bdiexpress.com/medias/INDGATHOSEXX-3132-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzNXxpbWFnZS9qcGVnfGFHSmxMMmcxTVM4eE1UQXdNell4TkRJek1qWXdOaTlKVGtSSFFWUklUMU5GV0ZoZk16RXpNbDlYU0ZSZk16QXdlRE13TUM1cWNHY3w0OGNlNjg0MDQ3MDNlOTk1NzM2YzU3NGQ4ZjNlNTAzMmM4ZDhlYzdhOWM4ZDkwYmY5N2I0M2ZiMjNlMTI2MmMy
https://www.bdiexpress.com/medias/INDGATHOSEXX-3132-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEzNXxpbWFnZS9qcGVnfGFHSmxMMmcxTVM4eE1UQXdNell4TkRJek1qWXdOaTlKVGtSSFFWUklUMU5GV0ZoZk16RXpNbDlYU0ZSZk16QXdlRE13TUM1cWNHY3w0OGNlNjg0MDQ3MDNlOTk1NzM2YzU3NGQ4ZjNlNTAzMmM4ZDhlYzdhOWM4ZDkwYmY5N2I0M2ZiMjNlMTI2MmMy
GATES
GATES
BREW MASTER F AND B 4INX100FT
GATES GATES
Description
3132 0199 ; 4IN 250PSI HOSE
Food and Beverage Hose; 4" Inside Diameter; 4.88" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; White; 250 PSI | 17 Bar Operating Pressure
Part #
3132-0199
BDI #
18201531
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BREW-MASTER-F-AND-B-4INX100FT/p/18201531
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0
EAN
0072053643091
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Sanitron
Outer Material
EPDM
Color
White
Operating Temperature Range
-40 To 230 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Synthetic High Tensile Textile With Resilient Monofilament Helix Providing Crush and Kink Resistance
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.gates.com
Weight / LBS
147
Long Description
Food and Beverage Hose; 4" Inside Diameter; 4.88" Outside Diameter; Sanitron Inner Material; EPDM Outer Material; White; 250 PSI | 17 Bar Operating Pressure
Inside Diameter
4 Inch | 101.6 Millimeter
Outside Diameter
4.88 Inch | 123.952 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

