DIXON VALVE
DIXON VALVE
BSB-03-100
DIXON VALVE DIXON VALVE
Description
BSB-03-100 NOMINAL HOSE ; DASH 3 BLK SMOOTH PTFE BULK 100' O/A
Food and Beverage; 1/8" Inside Diameter; 1/4" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Part #
BSB-03-100
BDI #
19317044
Details
1193.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BSB-03-100/p/19317044
Your Price
$ 1,193.60 / roll
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
2.13
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Black
Operating Temperature Range
-76 To 500 Deg F
Operating Pressure
3000 PSI | 210 Bar
Typical Use
Pharmaceutical
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid | Nominal Size 3/16 Inch | Burst Pressure 12000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
4.7
Long Description
Food and Beverage; 1/8" Inside Diameter; 1/4" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 3000 PSI - 210 Bar Operating Pressure
Inside Diameter
0.125 Inch | 3.175 Millimeter
Outside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh