DIXON VALVE
DIXON VALVE
BSB-08-100
DIXON VALVE DIXON VALVE
Description
BSB-08-100 NOMINAL HOSE ; PTFE 100' O/A
Food and Beverage; 0.405" Inside Diameter; 0.549" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Part #
BSB-08-100
BDI #
19317049
Details
1588.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/BSB-08-100/p/19317049
Your Price
$ 1,588.19 / roll
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
6.224
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Black
Operating Temperature Range
-76 To 500 Deg F
Operating Pressure
2000 PSI | 138 Bar
Typical Use
Pharmaceutical
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid | Nominal Size 1/2 Inch | Burst Pressure 8000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
12.4
Long Description
Food and Beverage; 0.405" Inside Diameter; 0.549" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 2000 PSI - 138 Bar Operating Pressure
Outside Diameter
0.549 Inch | 13.945 Millimeter
Inside Diameter
0.405 Inch | 10.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


