Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BSB-10-100 https://www.bdiexpress.com/medias/MFRDVCXXXXXX-BSB-03-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY0NHxpbWFnZS9qcGVnfGFEVTVMMmczTUM4eE1EazNORGMxT1RVNE16YzNOQzlOUmxKRVZrTllXRmhZV0ZoZlFsTkNYekF6WHpNd01IZ3pNREF1YW5Cbnw2ZGFmY2JmMjFiYjZmMzg4ZjIyMzQ2NTFmM2U4MDVjZjUyMzc2YzM5Mjk1MjNjODg5Y2U1MTI0MTY1NzQ0ODJl
19317050 Hoses 

DIXON VALVE DIXON VALVE

BSB-10-100

Description

BSB-10-100 1/2IN PTFE HOSE ; PTFE 100' O/A

Food and Beverage; 1/2" Inside Diameter; 0.648" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure

Part #

BSB-10-100

BDI #
19317050

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
7.148
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Black
Operating Temperature Range
-76 To 500 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Pharmaceutical
Price Unit
BOX
Package Quantity
100FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 100 FEET
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid | Nominal Size 5/8 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
15.4
Long Description
Food and Beverage; 1/2" Inside Diameter; 0.648" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.648 Inch | 16.459 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh