SMC
SMC
CHAPP50-10
SMC SMC
Description
CHAPP50-10
Air and Multipurpose; 5/8" Inside Diameter; 57/64" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 200 PSI - 14 Bar Operating Pressure
Part #
CHAPP50-10
BDI #
19388768
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CHAPP50-10/p/19388768
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Nylon
Outer Material
Nylon
Color
Crystal Clear
Operating Temperature Range
-25 To 149 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Food and Beverage | Industrial | Pneumatic and Lubrication Line
Price Unit
FT
Inch - Metric
Inch
Other Features
Polyester Reinforced
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Air and Multipurpose
Manufacturer URL
Long Description
Air and Multipurpose; 5/8" Inside Diameter; 57/64" Outside Diameter; Nylon Inner Material; Nylon Outer Material; Crystal Clear; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.891 Inch | 22.631 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


