CONTINENTAL
CONTINENTAL
CR2SN-04
CONTINENTAL CONTINENTAL
Description
CR2SN-04X250RL 1/4 ID ; POR ARMORCOAT SAE 100R2AT/2SN
Hydraulic; 1/4" Inside Diameter; 37/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5800 PSI - 400 Bar Operating Pressure
Part #
CR2SN-04
BDI #
17990963
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CR2SN-04/p/17990963
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.107
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 249.8 Deg F
Operating Pressure
5800 PSI | 400 Bar
Typical Use
Construction | Forestry | Mining | Offshore
Price Unit
REEL
Package Quantity
250FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 250 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | With Armorcoat Cover | Burst Pressure 23200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Manufacturer Internal Number
20239381
Weight / LBS
60
Long Description
Hydraulic; 1/4" Inside Diameter; 37/64" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5800 PSI - 400 Bar Operating Pressure
Outside Diameter
0.578 Inch | 14.681 Millimeter
Inside Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh