

BUCHANAN RUBBER
BUCHANAN RUBBER
CRPVC-050
BUCHANAN RUBBER BUCHANAN RUBBER
Description
CRPVC-050 HOSE ; 1/2" X 300' CLEAR REINF PVC
Hose; Air and Multipurpose; 1/2" Inside Diameter; 0.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 180 PSI - 12 Bar Operating Pressure
Part #
CRPVC-050
BDI #
17271652
Details
1.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/CRPVC-050/p/17271652
Your Price
$ 1.46 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.07
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
PVC
Outer Material
PVC
Color
Clear
Operating Temperature Range
25 To 150 Deg F
Operating Pressure
180 PSI | 12 Bar
Typical Use
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Price Unit
FT
Package Quantity
300FT
Order in Multiples of
300FT
Minimum Order Quantity
300 FEET
Inch - Metric
Inch
Other Features
Multiple Layers of Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Weight / LBS
0.15
Long Description
Hose; Air and Multipurpose; 1/2" Inside Diameter; 0.71" Outside Diameter; PVC Inner Material; PVC Outer Material; Clear; 180 PSI - 12 Bar Operating Pressure
Outside Diameter
0.71 Inch | 18.034 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh